Apply to be a TradeMaster!
Main product image of IAQPRO SmartAir Meter
Magnifying glass
Hover image to zoom

IAQPRO SmartAir Meter

Brand:
CPS
SKU:
IAQPRO
Rating:
(0)
Q&A:
(0)
IAQPRO SmartAir Meter
Magnifying glass
Hover image to zoom
$657.92 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Sets a new standard for Professional Indoor Air Quality Meters. HVAC Technicians can now quickly Measure and Record the quality of indoor air, identify problems, causes and recommend solutions.

Independent Sensors Accurately Measure the Air for Particulate Matter (PM2.5 & PM10), Volatile Organic Compounds, Carbon Dioxide, Temperature, Relative Humidity, Building Pressure and Dew Point. Simply place the device where you want to test, and with a push of a button you can start earning additional profits.

Product Features
  • Detects accurate measurement of 8 key factors used to determinate the quality of air in conditioned spaces.
  • Diagnostic process will automatically generates common, “Cause” & “Solution” options for each category that fails a test.
  • The system effectively validates the presence of an IAQ issue and lends credibility to proposed solutions.
  • Contractor selects the option that best resolves the issue & enters a pricing to complete the task.
  • Designed with a feature to give the option to the contractor to add any custom solutions.
  • Service a real need and make additional profit while doing so.
Product Specifications
  • Transmission Range: Up to 150 Ft (46 m) (Direct Line of Sight)
  • Standard Test Timeframe: 30 Minutes (Default - Adjustable)
  • Mobile Device Compatibility (For Optimum Performance): iOs (SE, 8 or newer); Android (OS 7.0 or newer)
  • Size / Weight: 5”H (12.7cm), [0.65 Lb (0.3 kg)]
  • Power Cord (USB-C Cable): 6.6 Ft. (2 m)

Specs

–
Product Type:

Air Quality Meter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy