Apply to be a TradeMaster!
Main product image of BlackMax Triple-Seal Analog Manifold w/ 5' Premium Hoses
Magnifying glass
Hover image to zoom

BlackMax Triple-Seal Analog Manifold w/ 5' Premium Hoses

Brand:
CPS
SKU:
MBA4P5Z
Rating:
(0)
Q&A:
(0)
BlackMax Triple-Seal Analog Manifold w/ 5' Premium Hoses
Magnifying glass
Hover image to zoom
$196.00 each
In Stock
In Stock
Get 4 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-410A, R-454B, R-32
Product Highlight: Material
Aluminum

Description

–
The BlackMax MBA4P5Z is a professional-grade analog refrigerant manifold featuring Triple-Seal Piston valves for superior leak-free performance. This manifold is designed for technicians working with next-generation A2L refrigerants and is fully compatible with R-454B, R-32, and R-410A systems.

Features:
  • Triple-Seal Piston Valve Series for enhanced reliability and durability
  • 1/4" SAE Fittings standard connections
  • 1% accuracy gauges for precise pressure readings
  • Compatible with R-454B, R-32, and R-410A refrigerants
  • Gauge Diameter: 3-1/8"
  • Includes 5' Premium Hoses for versatile use
  • Black and Chrome design for professional appearance and durability

Specs

–
Refrigerant Type:

R-410A

R-454B

R-32

Product Type:

Manifold Gauge

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy