Apply to be a TradeMaster!
Main product image of Manifold and Gauge Set
Magnifying glass
Hover image to zoom

Manifold and Gauge Set

Brand:
CPS
SKU:
MBH5P5Z
Rating:
(2)
Q&A:
(0)
Manifold and Gauge Set
Magnifying glass
Hover image to zoom
$173.10 each
In Stock
In Stock
Get 8 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
MBH5P5Z BlackMax 2-Valve Manifold, 1/4" SAE Fittings, 2-1/2" 1.6% Gauges, Triple-Seal Valves, Premium Barrier Hoses R134a, R22, R404a, R410a Gauges & 5ft Premium Hoses

Superior performance that actually can be measured. Our proprietary Vortech Deep Vacuum Valve System is certified 15 micron vacuum rating using precision-machined virgin Teflon core which provides a full, unrestricted refrigerant flow and allows a light touch valve operation.

Specs

–
Product Type:

Gauge

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great purchase.

Bought these gauges as an alternative to fix my cars ac. On the upside it also did 22 and 410 for resi as well. Saturation temps hit spot on and absolutely zero flutter off those dials. The set I bought came with non low loss fitting with shutoffs, perfect for my scope of work and the all black set is just sexy.
MT
NY
1 years ago
Was this review helpful to you?

Manifold/Gauge set

Works great, might put color on gauge lines, but its a no brainer so not necessary.
Mikey
Seminole,OK.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy