Apply to be a TradeMaster!
Main product image of Pro-Set 2-Port Analog Manifold w/ 5' Premium Ball Valve Hoses (A2L, R-454B, R-32, R-410A)
Magnifying glass
Hover image to zoom

Pro-Set 2-Port Analog Manifold w/ 5' Premium Ball Valve Hoses (A2L, R-454B, R-32, R-410A)

Brand:
CPS
SKU:
MT2A7P5E
Rating:
(0)
Q&A:
(0)
Pro-Set 2-Port Analog Manifold w/ 5' Premium Ball Valve Hoses (A2L, R-454B, R-32, R-410A)
Magnifying glass
Hover image to zoom
$221.93 each
In Stock
In Stock
Get 14 Wed, Sep 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-32, R-410A, A2L, R-454B
Product Highlight: Material
Aluminum

Description

–
The Pro-Set MT2A7P5E is a 2-port analog manifold built for HVAC professionals who work with A2L and next-generation refrigerants. It features Triple-Seal Piston valves for reliable, leak-free operation and includes 5' premium Ball Valve hoses for improved flow control during service procedures.

Features:
  • 2-Port design for standard suction and liquid line service
  • Triple-Seal Piston valve technology for superior sealing performance
  • Compatible with A2L, R-454B, R-32, and R-410A refrigerants
  • 1/4" SAE Fittings
  • Includes 5' Premium Ball Valve Hoses for precise flow control
  • 1% accuracy gauges
  • Pro-Set workingman's choice construction for lasting durability

Specs

–
Product Type:

Manifold Gauge

Refrigerant Type:

R-32

R-410A

A2L

R-454B

Material:

Aluminum

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy