Shop Resideo Sale
Main product image of BlackMax 4-Port Analog Manifold w/ 5' Premium Anti-Blowback Hoses (R-32, R-410A, R-454B, A2L)
Magnifying glass
Hover image to zoom

BlackMax 4-Port Analog Manifold w/ 5' Premium Anti-Blowback Hoses (R-32, R-410A, R-454B, A2L)

Brand:
CPS
SKU:
MV4A4P5AZ
Rating:
(0)
Q&A:
(0)
BlackMax 4-Port Analog Manifold w/ 5' Premium Anti-Blowback Hoses (R-32, R-410A, R-454B, A2L)
Magnifying glass
Hover image to zoom
$357.39 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-454B, R-32, R-410A, A2L
Product Highlight: Material
Aluminum

Description

–
The BlackMax MV4A4P5AZ is a 4-port analog manifold designed for advanced HVACR service work. Featuring Triple-Seal Piston valves and compatibility with the latest A2L refrigerant systems, this manifold provides a complete solution for both standard and recovery/charging operations.

Features:
  • 4-Port design: suction, liquid, and recovery/charging ports plus vacuum port
  • Triple-Seal Piston valve technology for superior sealing performance
  • Compatible with R-32, R-410A, R-454B, and A2L refrigerants
  • 1/4" SAE Fittings
  • Includes 5' Premium Anti-Blowback Hoses for enhanced safety
  • 1% accuracy gauges with 3-1/8" gauge diameter
  • Black and Chrome BlackMax design

Specs

–
Refrigerant Type:

R-454B

R-32

R-410A

A2L

Product Type:

Manifold Gauge

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy