Apply to be a TradeMaster!
Main product image of BlackMax 4-Port Analog Manifold w/ 5' Premium Ball Valve Hoses and Vacuum Hose (R-32, R-410A, R-454B, A2L)
Magnifying glass
Hover image to zoom

BlackMax 4-Port Analog Manifold w/ 5' Premium Ball Valve Hoses and Vacuum Hose (R-32, R-410A, R-454B, A2L)

Brand:
CPS
SKU:
MV4A4P5EZ
Rating:
(1)
Q&A:
(0)
BlackMax 4-Port Analog Manifold w/ 5' Premium Ball Valve Hoses and Vacuum Hose (R-32, R-410A, R-454B, A2L)
Magnifying glass
Hover image to zoom
$370.49 each
In Stock
In Stock
Get 1 Fri, Oct 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
A2L, R-32, R-454B, R-410A
Product Highlight: Material
Aluminum

Description

–
The BlackMax MV4A4P5EZ is a 4-port analog manifold designed for advanced HVACR service work. Featuring Triple-Seal Piston valves and compatibility with the latest A2L refrigerant systems, this manifold includes premium Ball Valve hoses and a dedicated vacuum hose for complete system service.

Features:
  • 4-Port design: suction, liquid, recovery/charging, and vacuum ports
  • Triple-Seal Piston valve technology for superior sealing performance
  • Compatible with R-32, R-410A, R-454B, and A2L refrigerants
  • 1/4" SAE Fittings
  • Includes 5' Premium Ball Valve Hoses and Vacuum Hose
  • 1% accuracy gauges with 3-1/8" gauge diameter
  • Black and Chrome BlackMax design

Specs

–
Refrigerant Type:

A2L

R-32

R-454B

R-410A

Product Type:

Manifold Gauge

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

this is my second CPS 4 valve manifold

I chose the hoses with ball valves to have a positive shut off before turning off the vacuum pump. Check valves and solenoids can fail and nobody wants pump oil in their system. The ball valve hoses were not as convenient for charging so I'm considering a second set of hoses. The manifold itself was a great choice.
old timer
north east PA
6 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy