Apply to be a TradeMaster!
Main product image of Wireless Smartphone Manometer & Probe Kit Combo
Magnifying glass
Hover image to zoom

Wireless Smartphone Manometer & Probe Kit Combo

Brand:
CPS
SKU:
SPM-K1
Rating:
(1)
Q&A:
(1)
Wireless Smartphone Manometer & Probe Kit Combo
Magnifying glass
Hover image to zoom
$143.47 each
In Stock
In Stock
Get 9 Thu, Nov 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
-40°F to 185°F

Description

–
SPM-K1 kit combines the SPM-100 and the PRB-KIT probe kit into one convenient package and includes a brass gas fitting. The SPM-100 connects seamlessly and immediately to smartphones and tablets utilizing Bluetooth Smart technology.

Includes:
  • SPM-100 Dual Port Smartphone Manometer
  • Two Stainless Steel Static Pressure Probes with Magnetic Color Coded Bases
  • Two 6' Lengths of Rugged Latex Tubing
  • Brass Barbed Fitting for Taking Gas Readings
  • New Ergonomic Carrying Case with Improved Cord Management System

Specs

–
Battery Life:

500+ Hours

Resolution:

0.004 inWC

Temperature Range (F):

-40°F to 185°F

Includes:

SPM-100

PRB-KIT

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product agen

Works great and saves time.
Trey
Alvin, TX
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the min and max pressure ranges that this will measure? What units does it report in? Which Android operating system is it compatible with? Will it log data? Could you put the manual on line?

Asked by TheEngineergroup 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Here is a link to the brochure with relevant information and specs: http://s3.supplyhouse.com/product_files/AAB-SPM-K1-Product-Overview.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy