Apply to be a TradeMaster!
Main product image of PRO-SET Sparkless Ignition Proof Refrigerant Recovery Machine (115V/60Hz)
Magnifying glass
Hover image to zoom

PRO-SET Sparkless Ignition Proof Refrigerant Recovery Machine (115V/60Hz)

Brand:
CPS
SKU:
TRS21
Rating:
(0)
Q&A:
(0)
PRO-SET Sparkless Ignition Proof Refrigerant Recovery Machine (115V/60Hz)
Magnifying glass
Hover image to zoom
$857.99 each
In Stock
In Stock
Get 11 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Wattage
850 Watts

Description

–
Ignition Proof Refrigerant Recovery Machines: CPS introduces another addition to the Pro-Set recovery line-up with the TRS21 recovery pump. An efficient, lightweight and reliable recovery machine, that meets ANSI ignition proof standards. This compact rugged design is an ideal combination of form and function. TRS21 will make recovery faster and easier!

Product Features
  • Designed and tested to meet ANSI 12:12.01 Ignition Proof standards
  • For use on refrigerant systems utilizing Class A1, A2, A2L and A3
  • Maintenance free oil-less compressor
  • Permanently lubricated and sealed main bearings
  • Improved piston seal design for less leakage and deeper vacuums
  • High pressure cutoff switch with LED indicator
  • Cleanable 100 mesh inlet filter
  • Fastest recovery rates in its class
  • Ignition proof ON-OFF switch
  • Sealed start relay
  • Hard wired 9.8 ft. (3m) power cord

Specifications
  • Voltage (Hz): 115V (60Hz)
  • Overload Protection:15 Amp
  • Power Consumption: 850W
  • Tank Overfill Sensor Cord: Optional
  • High Pressure Shut-Off: 550 Psig (38 bar)

Specs

–
Product Type:

Refrigerant Recovery

Voltage:

115V

Hertz:

60

Wattage:

850

Overload Protection:

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy