Apply to be a TradeMaster!
Main product image of TS-100 TempSmart Temperature & Humidity Meter w/ Data Logging
Magnifying glass
Hover image to zoom

TS-100 TempSmart Temperature & Humidity Meter w/ Data Logging

Brand:
CPS
SKU:
TS-100
Rating:
(2)
Q&A:
(0)
TS-100 TempSmart Temperature & Humidity Meter w/ Data Logging
Magnifying glass
Hover image to zoom
$71.40 each
In Stock
In Stock
Get 16 Thu, Oct 1
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Blue

Description

–
The TS-100 Temperature & Humidity Data Logger is small enough to fit on a keychain, yet one of the most powerful and accurate instruments of it’s kind. The TS-100 meters connect to Apple and Android smartphones, tablets, and smart watches via Bluetooth.

The TempSmart is placed into standby mode whenever it is left open. The user can then access the meter from up to 100' away at anytime from their smartphone, tablet, or smart watch.

The complimentary app assists the user through taking several tests with onscreen guidance including:
  • Dry Bulb Temperature
  • Wet Bulb Temperature
  • Feels Like Temperature (compares Temperature & Humidity)
  • Dew Point
  • Relative Humidity

Features:
  • Comes with 1/4" -20 metal D-ring connector, key chain split-ring and alligator clip for mounting in various configurations
  • Can also be mounted on the EXP-64 Extension Pole & TRI-MIN Tripod
  • Emails professional detailed history report from within the app to enhance professionalism and validate work performed
  • Weather resistant housing protects the sensors while in the closed/off position and provides quick and accurate readings when in the open/on position

Specs

–
Color:

Blue

Battery Life:

500 Hours

Measures:

Celsius

Fahrenheit

Batteries Accepted:

CR 2450 Coin Cell Lithium Battery

Panasonic 3.6V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Worked for about an hour.

I got the ts-100 to be a convenient tool as an hvac tech. When it first showed up it would not turn on. So I changed the battery then it worked great. I used it for around an hour in my own home and it worked well. The readings seemed accurate and the data logging worked great. The next day I went to show my coworkers and I couldn't get it to turn on. Tried everything I could think of to get it to work and it just won't turn on. I put another new battery in it and it still wouldn't turn on. I put it into the on position and no lights turn on. If I hold it up to my ear i hear a high pitched whine coming from the product. Product is a great idea but not very good quality.
Jabroniman
Carroll, IA
1 years ago
Was this review helpful to you?

Good product - as advertised

the product arrived quick, worked well and te app. for it is easy to use
mjm
new jersey
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy