Apply to be a TradeMaster!
Filter menu expanded

Filters

4 items
Reset

SORT

Product Availability
–

Show In Stock Only (3)

Size
–

1/4" (1)
1/2" (1)
3/4" (1)
1" (1)

CPVC Schedule 80 90° Street Elbows (MPT x FPT)

Help Face
Need a little help?
4 items
Grid
List
Compare
Product Image of 1/4" MPT x 1/4" FPT CPVC Schedule 80 90° Street Elbow
1/4" MPT x 1/4" FPT CPVC Schedule 80 90° Street Elbow
SKU: 812-002C
SKU: 812-002C
(4)
$14.27 each
BOX UP & SAVE 8%
$655.00 box of 50
$13.10 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of 1/2" MPT x 1/2" FPT CPVC Schedule 80 90° Street Elbow
$10.38 each
BOX UP & SAVE 9%
$236.75 box of 25
$9.47 each
In Stock
Get 25 by Tue, Nov 24
In Stock
Get 25 by Tue, Nov 24
Compare
Product Image of 3/4" MPT x 3/4" FPT CPVC Schedule 80 90° Street Elbow
$12.84 each
BOX UP & SAVE 8%
$295.00 box of 25
$11.80 each
In Stock
Get 13 by Tue, Nov 24
In Stock
Get 13 by Tue, Nov 24
Compare
Product Image of 1" MPT x 1" FPT CPVC Schedule 80 90° Street Elbow
$18.18 each
BOX UP & SAVE 9%
$831.00 box of 50
$16.62 each
In Stock
Get 32 by Tue, Nov 24
In Stock
Get 32 by Tue, Nov 24
Resources
FAQs, Manuals & Videos
Videos
Articles
More About CPVC Schedule 80 90° Street Elbows (MPT x FPT)

CPVC Schedule 80 90° Street Elbows (MPT x FPT) are fittings that turn a CPVC run 90 degrees, with a male pipe thread on one end and a female pipe thread on the other. Listed Spears examples come in 1/4", 1/2", 3/4" and 1" sizes. The Spears product description says its Schedule 80 CPVC fitting designs use computer generated stress analysis, with material reinforcement placed uniformly in stress concentration areas for improved pressure handling. A street elbow threads its male end directly into another fitting or a female port, which keeps the turn compact. Installers use these elbows for threaded transitions in CPVC piping where space is limited. Choosing the correct size and thread orientation before the install begins keeps the connection tight and avoids rework on a job that depends on clean transitions.

Subcategories

  • 1/4" MPT x 1/4" FPT Elbows: The 1/4" Spears elbow is a Schedule 80 CPVC 90 degree street elbow with an MPT x FPT connection. It is the smallest size among the listed examples. Installers use it to make compact threaded turns on small CPVC connections. The record lists elbow as the product type and street as the type.
  • 1/2" MPT x 1/2" FPT Elbows: The 1/2" Spears elbow lists the same Schedule 80 CPVC street elbow design in a 1/2" size. Installers use it for threaded turns in CPVC lines sized 1/2". Its record lists MPT x FPT as the connection type. Confirm the mating thread size before ordering.
  • 3/4" MPT x 3/4" FPT Elbows: The 3/4" Spears elbow is a Schedule 80 CPVC 90 degree street elbow with a 3/4" size. Contractors use it for compact threaded transitions in 3/4" CPVC piping. The record lists elbow as the product type and MPT x FPT as the connection type.
  • 1" MPT x 1" FPT Elbows: The 1" Spears elbow is the largest size among the listed examples and is a Schedule 80 CPVC 90 degree street elbow. Installers use it for threaded turns in 1" CPVC piping. The record lists street as the type and MPT x FPT as the connection type.

Buying Guide

Start with the thread size at the connection point. Each Spears elbow in the records is a matched size, such as 1/2" MPT x 1/2" FPT, so the male and female ends share one nominal size. Measure the port or fitting the male end will thread into, then choose the elbow in the same size. Next, confirm the schedule. The elbows in the records are Schedule 80 CPVC, so match them with other Schedule 80 components on the system. When selecting CPVC Schedule 80 90° Street Elbows (MPT x FPT), check which thread type lands at each end of the turn. The male end goes into the mating fitting, and the female end accepts a male thread, so the layout decides how the elbow is positioned. The Spears product description says computer generated stress analysis informs the design and uniformly placed material reinforcement improves pressure handling, which is useful context when comparing fittings for pressurized lines. Pressure and temperature ratings vary by system, so confirm them against the manufacturer's data before choosing a fitting. Follow the manufacturer's installation instructions for thread sealant and tightening. Finally, build the order from a size list for the whole job, so a missing 1/2" or 3/4" elbow doesn't stall the install.

Frequently Asked Questions

What does MPT x FPT mean on CPVC Schedule 80 90° street elbows?

On CPVC Schedule 80 90° street elbows, MPT x FPT means one end has a male pipe thread and the other has a female pipe thread. The catalog records list this connection type along with a street elbow type. Confirm thread orientation against the layout before ordering.

What sizes do the Spears CPVC Schedule 80 street elbows come in?

Listed Spears examples of CPVC Schedule 80 90° street elbows (MPT x FPT) are 1/4", 1/2", 3/4" and 1". Each is a matched size, such as 3/4" MPT x 3/4" FPT. Check the product page for sizes before ordering.

What is a street elbow?

A street elbow, such as a CPVC Schedule 80 90° street elbow (MPT x FPT), has a male thread on one end and a female thread on the other. The Spears records list the type as street. That layout lets the male end thread directly into another fitting.

Are these elbows Schedule 80 CPVC?

The Spears elbows in the catalog records are Schedule 80 CPVC 90 degree street elbows. Spears describes its Schedule 80 CPVC fitting designs as using computer generated stress analysis and reinforcement placed in stress concentration areas. Match the elbow to other Schedule 80 components on the system.

What should I verify before installing CPVC Schedule 80 street elbows?

Confirm the size, thread orientation and system ratings for the CPVC Schedule 80 street elbow before installing. The catalog records don't list pressure or temperature ratings, so check the manufacturer's data. Follow the manufacturer's installation instructions.

Didn't find what you're looking for? 
Let us know
.