Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
3 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Size
–
2" Filter (1)
2" (1)
3" Filter (1)
3" (1)
4" Filter (1)
4" (1)
Price Range
–
$90 to $100 Filter (1)
$90 to $100 (1)
$300 to $400 Filter (1)
$300 to $400 (1)
$400 to $500 Filter (1)
$400 to $500 (1)
Home
Plumbing Supplies
Pipe Fittings & Nipples
PVC Fittings
CPVC Schedule 80 Fittings
CPVC Schedule 80 Combo Wye & 45° Elbows
CPVC Schedule 80 Combo Wye & 45° Elbows
Need a little help?
View our Resources
3 items
FILTER
Grid
List
Sort: Default
877-020C Compare Checkbox
Compare
2" CPVC Schedule 80 Combination WYE & 45° Elbow, Socket (150 PSI)
SKU:
877-020C
SKU:
877-020C
–
+
$97.06
each
ADD TO CART
Add to List
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Add to List
877-030C Compare Checkbox
Compare
3" CPVC Schedule 80 Combination WYE & 45° Elbow Socket (150 PSI)
SKU:
877-030C
SKU:
877-030C
–
+
$319.32
each
ADD TO CART
Add to List
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Add to List
877-040C Compare Checkbox
Compare
4" CPVC Schedule 80 Combination WYE & 45° Elbow, Socket (150 PSI)
SKU:
877-040C
SKU:
877-040C
–
+
$402.83
each
ADD TO CART
Add to List
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About CPVC Schedule 80 Combo Wye & 45° Elbows
This category contains CPVC Schedule 80 Combo Wye & 45° Elbows manufactured by Spears.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video