Apply to be a TradeMaster!
Main product image of Double-Pole Wall-Mount Mechanical Non-programmable Thermostat, 22 Amp, 120/240v (Almond)
Magnifying glass
Hover image to zoom

Double-Pole Wall-Mount Mechanical Non-programmable Thermostat, 22 Amp, 120/240v (Almond)

Brand:
Cadet
SKU:
T522-A
Rating:
(1)
Q&A:
(1)
Double-Pole Wall-Mount Mechanical Non-programmable Thermostat, 22 Amp, 120/240v (Almond)
Magnifying glass
Hover image to zoom
$42.27 each
In Stock
In Stock
Get 9 Tomorrow, Sep 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120/240V
Product Highlight: Color
Almond

Description

  • Line voltage control for 120, 208 or 240 volt electric baseboard and wall heaters
  • Easily replaces most line voltage wall-mounted thermostats
  • Controls up to 5,280 watts at 240 volts or 2,640 watts at 120 volts
  • Available in single (2 wires) or double (4 wires) pole
  • Setpoint range: 50°F to 90°F

Specs

Product Type:

Thermostat

Voltage:

120/240V

Poles:

2

Color:

Almond

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes I would buy this again

It was a good choice. Although stated as an American product it is from china. The best thing I found was that the thermostat does not protrude out the back into the electrical box. It is flush.. This made the install easier in a crowded box. Felt that this product seemed better constructed than the Robert Shaw Thermostat I bought which did stick out in the back.
PJ
Jay Vt
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Hi. Is it ok to use theT522W thermostat with the Hydronic EBHN 1500 heater? Thanks

Asked by Tom 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Tom. Yes, this thermostat will work with Cadet model EBHN1500.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy