Shop Limited Time Deals
Main product image of 1/2" FNPT ThermoSetter Adjustable Thermal Balancing Valve
Magnifying glass
Hover image to zoom

1/2" FNPT ThermoSetter Adjustable Thermal Balancing Valve

Brand:
Caleffi
SKU:
116140A
Rating:
(0)
Q&A:
(0)
1/2" FNPT ThermoSetter Adjustable Thermal Balancing Valve
Magnifying glass
Hover image to zoom
116140A has been discontinued
Discontinued November 25, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Flow Capacity (Cv)
2.1 Cv
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female Thread Type

Description

The ThermoSetter adjustable thermal balancing valve is used for automatic balancing of recirculation loops in domestic hot water systems, to speed hot water delivery, reduce water waste and save energy. The internal thermostatic balancing cartridge automatically modulates flow to ensure a constant temperature in the recirculation piping system.

Product Features
  • Dry well for temperature gauge or probe.
  • Optional outlet temperature gauge
  • Optional check valve
  • Max working pressure: 230 psi (16 bar)
  • Max differential pressure: 14.5 psi (1 bar)
  • Max inlet temp: 195°F
  • Temp adjustment range: 95° - 140°F (35°- 60°C)
  • Cv max: 2.1
  • Cv min: 0.23
  • Cv design: 0.52

Specs

Size:

1/2"

Flow Capacity (Cv):

2.1

Connection Type:

Threaded

Thread Type:

Female

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm