Apply to be a TradeMaster!
1/2" FNPT ThermoSetter Adjustable Thermal Balancing Valve w/ Dry Well & Dual Unions

1/2" FNPT ThermoSetter Adjustable Thermal Balancing Valve w/ Dry Well & Dual Unions

Brand:
Caleffi
SKU:
116141AC-002
Rating:
(0)
Q&A:
(0)
1/2" FNPT ThermoSetter Adjustable Thermal Balancing Valve w/ Dry Well & Dual Unions
$298.84 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Flow Capacity (Cv)
2.1 Cv
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Connection Type
Threaded Connection

Description

–

The THERMOSETTER adjustable thermal balancing valve is used for automatic balancing of recirculation loops in domestic hot water systems, to speed hot water delivery, reduce water waste and save energy. The internal thermostatic balancing cartridge automatically modulates flow to ensure a constant temperature in the recirculation piping system. The 116 Series has an adjustment knob with 95°F to 140°F (35°C to 60°C) temperature scale indication. An integral drywell holds a slide-in temperature gauge for local indication, or a sensor for remote temperature sensing. The optional check valve protects against circuit thermo-syphoning.


Features: 

  • 1/2" NPT female union
  • Gauge
  • Check valve


Specs

–
Size:

1/2"

Flow Capacity (Cv):

2.1

Thread Type:

Female

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy