Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Heating Supplies & Parts
Heating Specialties
Circuit Setters
Balancing Valves
Caleffi Balancing Valves
3/4" FNPT ThermoSetter Adjustable Thermal Balancing Valve w/ Thermal Bypass Cartridge
Brand:
Caleffi
SKU:
116250AC
Rating:
(0)
Q&A:
(0)
Hover image to zoom
116250AC has been discontinued
Discontinued November 25, 2025
This product was discontinued by the manufacturer.
MANUALS (5)
Brochure
Product Overview
Submittal Sheet
Install Instructions
Warranty Info
Brochure
Product Overview
Submittal Sheet
Install Instructions
Warranty Info
Product Highlights
–
3/4"
2.1 Cv
Threaded Connection
Female Thread Type
Description
–
Features:
Adjustable thermal balancing valve for domestic hot water recirculation circuits.
With thermal by-pass cartridge for thermal disinfection.
Drywell for temperature gauge or probe.
DZR low-lead brass body.
Optional inlet check valve.
Optional outlet temperature gauge.
Max. working pressure: 230 psi
Adjustment temperature range: 95°F - 140°F
Cv max: 2.1; Cv min: 0.23
Cv disinfection: 1.2
Certifi ed to Low Lead Laws and listed by ICC-ES for use in accordance with the U.S. and Canadian plumbing codes.
Hide Description
Specs
–
Size:
3/4"
Flow Capacity (Cv):
2.1
Connection Type:
Threaded
Thread Type:
Female
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video