Apply to be a TradeMaster!
Main product image of 1/2" FNPT ThermoSetter Adjustable Thermal Balancing Valve w/ Check Valve & Temperature Gauge
Magnifying glass
Hover image to zoom

1/2" FNPT ThermoSetter Adjustable Thermal Balancing Valve w/ Check Valve & Temperature Gauge

Brand:
Caleffi
SKU:
116441AC-002
Rating:
(1)
Q&A:
(0)
1/2" FNPT ThermoSetter Adjustable Thermal Balancing Valve w/ Check Valve & Temperature Gauge
Magnifying glass
Hover image to zoom
$252.20 each
In Stock
In Stock
Get 13 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
2.1 Cv
Product Highlight: Material
DZR Brass
Product Highlight: Size
1/2"

Description

–
Features:
  • Adjustable thermal balancing valve (FNPT) For use in domestic hot water recirculation circuits
  • Compact design for installations not requiring thermal disinfection
  • Dual union connections Complete with: Outlet check valve
  • Optional: Union isolation valves
  • Temperature gauge connection: 1/2" FNPT, union
  • Maximum operating pressure: 230 psi
  • Adjustment temperature range: 105 - 150 °F
  • Max Cv: 2.1
  • Min Cv: 0.35
  • Design Cv: 0.69
  • Material: DZR low lead brass

Specs

–
Includes:

Check Valve

Gauge

Product Type:

Balancing Valve

Thread Type:

Female

Connection Type:

Threaded

Flow Capacity (Cv):

2.1

Material:

DZR Brass

Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

seems to work, nice unions allow you to add the "nut" late

I've only been using the valve for a few days so I can't comment on reliability. The two unions that are used are nice, because the "nut" piece can be added after you have soldered or screwed all of the other permanent piping together. Usually with older unions, you have to remember to put the "nut" on first and have it dangle loose on the pipe while you solder or screw on the rest, but here the nature of the nut lets you slide it on afterwards. Saves a lot of mental health.
Marko
CA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy