Apply to be a TradeMaster!
Main product image of 3/4" FNPT ThermoSetter Adjustable Thermal Balancing Valve w/ Check Valve
Magnifying glass
Hover image to zoom

3/4" FNPT ThermoSetter Adjustable Thermal Balancing Valve w/ Check Valve

Brand:
Caleffi
SKU:
116450AC-002
Rating:
(0)
Q&A:
(0)
3/4" FNPT ThermoSetter Adjustable Thermal Balancing Valve w/ Check Valve
Magnifying glass
Hover image to zoom
$259.90 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Flow Capacity (Cv)
2.1 Cv
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Connection Type
Threaded Connection

Description

–

The THERMOSETTER adjustable thermal balancing valve is used for automatic balancing of recirculation loops in domestic hot water systems, to speed hot water delivery, reduce water waste and save energy. The internal thermostatic balancing cartridge automatically modulates flow to ensure a constant temperature in the recirculation piping system. The 1164 Series has an adjustment knob with 105°F to 150°F (40°C to 65°C) temperature scale indication. The adjustment knob is lockable for tamper-proofing. An integral dry-well holds a slide-in temperature gauge for local indication, or a sensor for remote temperature communication to a building automation system. The standard integral check valve protects against circuit thermo-syphoning.


Product Features

  • DZR low-lead brass valve body
  • Suitable fluid: water
  • Max working pressure: 230 psi (16 bar)
  • Max differential pressure: 15 psi (1 bar)
  • Max inlet temp: 195°F
  • Temp adjustment range: 105°F to 150°F (40°C to 65°C)
  • Cv max: 2.1
  • Cv min: 0.35
  • Cv design: 0.69

Specs

–
Size:

3/4"

Includes:

Check Valve

Flow Capacity (Cv):

2.1

Thread Type:

Female

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy