Apply to be a TradeMaster!
Main product image of 3/4" FNPT ThermoSetter Adjustable Thermal Balancing Valve w/ Inlet Check Valve
Magnifying glass
Hover image to zoom

3/4" FNPT ThermoSetter Adjustable Thermal Balancing Valve w/ Inlet Check Valve

Brand:
Caleffi
SKU:
116451AC-002
Rating:
(0)
Q&A:
(0)
3/4" FNPT ThermoSetter Adjustable Thermal Balancing Valve w/ Inlet Check Valve
Magnifying glass
Hover image to zoom
$241.64 each
In Stock
In Stock
Get 23 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
DZR Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Flow Capacity (Cv)
2.1 Cv

Description

–
Features:
  • Adjustable thermal balancing valve (FNPT) For use in domestic hot water recirculation circuits
  • Compact design for installations not requiring thermal disinfection
  • Dual union connections Complete with: Outlet check valve
  • Optional: Union isolation valves
  • Temperature gauge connection: 3/4" FNPT, union
  • Maximum operating pressure: 230 psi
  • Adjustment temperature range: 105 - 150 °F
  • Max Cv: 2.1
  • Min Cv: 0.35
  • Design Cv: 0.69
  • Material: DZR low lead brass

Specs

–
Product Type:

Balancing Valve

Size:

3/4"

Material:

DZR Brass

Connection Type:

Threaded

Includes:

Gauge

Check Valve

Thread Type:

Female

Flow Capacity (Cv):

2.1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy