Apply to be a TradeMaster!
Main product image of 1/2" NPT FlowCal Y-Strainer w/ Integral Ball Valve & Pressure and Temperature Test Ports
Magnifying glass
Hover image to zoom

1/2" NPT FlowCal Y-Strainer w/ Integral Ball Valve & Pressure and Temperature Test Ports

Brand:
Caleffi
SKU:
120341A-000
Rating:
(0)
Q&A:
(0)
1/2" NPT FlowCal Y-Strainer w/ Integral Ball Valve & Pressure and Temperature Test Ports
Magnifying glass
Hover image to zoom
$145.73 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Flow Capacity (Cv)
8 Cv
Product Highlight: Size
1/2"
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
400 MAX PSI

Description

–
The FlowCal™ Y-strainers include a combination Y-strainer with integral ball valve. Inspection, cleaning and replacing the strainer cartridge can be performed easily without removing the body from the pipeline. All configurations are available with optional factory-installed pressure and temperature test ports. Drain valves are also available as an accessory for installing in the blowdown port connection.

Features
  • Y-strainer with integral ball valve.
  • Brass body.
  • Stainless steel filter cartridge.
  • Pressure and temperature ports: 1/4" NPT.
  • Maximum working pressure: 400 psi (400 WOG).
  • Working temperature range: 32 - 212°F (0 - 100°C).
  • Max. percentage glycol: 50%.
  • Strainer (20 mesh).

Specs

–
Flow Capacity (Cv):

8

Size:

1/2"

Thread Type:

Female

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Material:

Brass

Max Pressure (PSI):

400

Max Temp (F):

212°F

Min Temp (F):

32°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy