Apply to be a TradeMaster!
Main product image of 1" NPT FlowCal Automatic Flow Balancing Valve w/ Ball Valve (15 GPM)
Magnifying glass
Hover image to zoom

1" NPT FlowCal Automatic Flow Balancing Valve w/ Ball Valve (15 GPM)

Brand:
Caleffi
SKU:
121161A15G
Rating:
(0)
Q&A:
(0)
1" NPT FlowCal Automatic Flow Balancing Valve w/ Ball Valve (15 GPM)
Magnifying glass
Hover image to zoom
$244.76 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female Thread Type

Description

–
Features:
  • Automatic flow balancing valve with integral ball valve
  • Brass body
  • Patented, anti-scale, low noise polymer FlowCal cartridge
  • Max working pressure: 400 psi (400 WOG)
  • Working temp range: 32°- 212°F (0° – 100°C)
  • Max percentage of glycol: 50%
  • Pressure control range: 4 - 35
  • Flow rate: 15 GPM
  • Flow accuracy: ±10%

Specs

–
Size:

1"

Flow Rate (GPM):

15

Connection Type:

Threaded

Thread Type:

Female

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy