Apply to be a TradeMaster!
Main product image of 3/4" Female NPT FlowCal Automatic Flow Balancing Valve w/ PT Test Ports (1.5 GPM)
Magnifying glass
Hover image to zoom

3/4" Female NPT FlowCal Automatic Flow Balancing Valve w/ PT Test Ports (1.5 GPM)

Brand:
Caleffi
SKU:
121351A1G5
Rating:
(0)
Q&A:
(0)
3/4" Female NPT FlowCal Automatic Flow Balancing Valve w/ PT Test Ports (1.5 GPM)
Magnifying glass
Hover image to zoom
$167.33 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female Thread Type

Description

–
FlowCal automatic flow balancing valves maintain a constant fixed flow rate within varying system differential pressure ranges. Operation is fully automatic, requiring no manual adjustment. The 121 series utilizes an exclusive, interchangeable flow cartridge, made of anti-scale, low noise polymer for use in cooling and heating systems. The FlowCal 121 series automatic flow balancing valves are available with integral shut-off ball valve and optional factory-installed pressure and temperature test ports. Drain valves are also available as an accessory for installing in the blowdown port connection.

Specifications:
  • Automatic flow balancing valve with integral ball valve
  • Brass body
  • Patented, anti-scale, low noise polymer FlowCal cartridge
  • Max working pressure: 400 psi (400 WOG)
  • Working temp range: 32°- 212°F (0° – 100°C)
  • Max percentage of glycol: 50%
  • Differential pressure control ranges: 2 - 32 psid
  • Flow rate: 1.5 GPM
  • Flow accuracy: ±10%
  • Available with optional factory-installed pressure and temperature test ports (1213xxx Series)
  • Specs

    –
    Size:

    3/4"

    Connection Type:

    Threaded

    Thread Type:

    Female

    Flow Rate (GPM):

    1.5

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy