Apply to be a TradeMaster!
Main product image of 1/2" MNPT FlowCal+ Automatic Flow Balancing Valve w/ Check Valve, Low Lead (0.5 GPM)
Magnifying glass
Hover image to zoom

1/2" MNPT FlowCal+ Automatic Flow Balancing Valve w/ Check Valve, Low Lead (0.5 GPM)

Brand:
Caleffi
SKU:
127141AFC-G50
Rating:
(0)
Q&A:
(0)
1/2" MNPT FlowCal+ Automatic Flow Balancing Valve w/ Check Valve, Low Lead (0.5 GPM)
Magnifying glass
Hover image to zoom
$115.46 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
MNPT Connection
Product Highlight: Size
1/2"
Product Highlight: Max Flow (GPM)
0.5 MAX GPM

Description

–

Especially suited for hot water recirculation balancing, FlowCal+ maintains pre-determined constant flow in circuits, regardless of differential pressure changes across them. The easily serviced cartridge is made of a scale-resistant, low-noise polymer, and can be replaced if different flow rates are needed. FlowCal+ offers multiple union end connections for easy installation and maintenance. With an integrated check valve , filter screen and optional temperature gauge, FlowCal+ packs a lot of value into one unit.


Features:

  • Automatic hot water circuit balancing: Installed on each return branch of the recirculation circuit, the dynamic modulating valves automatically balance the recirculation circuits to ensure constant flow.
  • Quiet operation: Replaceable patented anti-scale, low noise polymer flow cartridge provides specified flow rate (gpm), with no field balancing or adjustments.
  • Union connections: Compact design featuring union end connections and choice of NPT, Sweat, Press and PEX fittings for ease of installation and maintenance.
  • Multi-functional: Built-in check valve to protect against circuit thermo-siphoning. Built-in filter screen. Optional outlet temperature gauge to verify water temperature.
  • Selectable flow rates: Factory assembled and tested with flow cartridge, choices of 0.35 to 10 gpm and pipe sizes 1/2", 3/4" or 1".
  • Application flexibility: Designed for balancing domestic hot water recirculation systems, but also suitable for non-potable applications.

Specs

–
Connection Type:

MNPT

Size:

1/2"

Max Flow (GPM):

0.5

Flow Range (GPM):

0.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy