Apply to be a TradeMaster!
Main product image of 1/2" Male NPT FlowCal Automatic Flow Balancing Valve (2 GPM)
Magnifying glass
Hover image to zoom

1/2" Male NPT FlowCal Automatic Flow Balancing Valve (2 GPM)

Brand:
Caleffi
SKU:
127341AF2G0
Rating:
(0)
Q&A:
(0)
1/2" Male NPT FlowCal Automatic Flow Balancing Valve (2 GPM)
Magnifying glass
Hover image to zoom
$123.07 each
In Stock
In Stock
Get 3 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Threaded Connection

Description

–
Caleffi FlowCal Compact Automatic Flow Balancing Valve, 1/2" NPT Male Connections, Low-Lead Brass, Polymer Cartridge

The Caleffi FlowCal Compact Automatic Flow Balancing Valve is designed to maintain a fixed flow rate within varying system differential pressure ranges. The Caleffi FlowCal Compact Automatic Flow Balancing Valve incorporates an exclusive flow cartridge, made of an anti-scale, low noise polymer and a compact low-lead brass valve body for use in cooling, heating and domestic water systems. The Caleffi FlowCal Compact Automatic Flow Balancing Valve has a Flow Capacity of 2 GPM.

Features:
  • Maintain a fixed flow rate
  • Connection Type: NPT male
  • Connection Size:1/2"

Warranty:

Parts: 1 Year

Specs

–
Size:

1/2"

Connection Type:

Threaded

Flow Rate:

2 GPM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy