Apply to be a TradeMaster!
Main product image of 1/2" Sweat FlowCal Automatic Flow Balancing Valve (.5 GPM)
Magnifying glass
Hover image to zoom

1/2" Sweat FlowCal Automatic Flow Balancing Valve (.5 GPM)

Brand:
Caleffi
SKU:
127349AF-G50
Rating:
(0)
Q&A:
(0)
1/2" Sweat FlowCal Automatic Flow Balancing Valve (.5 GPM)
Magnifying glass
Hover image to zoom
$114.38 each
In Stock
In Stock
Get 2 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Sweat Connection

Description

–
The FlowCal automatic balancing valve maintains a constant fixed flow rate within varying system differential pressure ranges. The 127 series utilize an exclusive, interchangeable flow cartridge, made of anti-scale, low noise polymer and a compact low-lead brass valve body for use in cooling, heating and domestic water systems.

Features:
  • Body: DZR Low lead brass
  • Max Working Pressure: 230 psi (16 bar)
  • Working Temperature 32 - 212 °F (0 - 100°C)

Specs

–
Size:

1/2"

Connection Type:

Sweat

Flow Rate (GPM):

0.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy