Apply to be a TradeMaster!
Main product image of 1/2" Sweat FlowCal Automatic Flow Balancing Valve (0.75 GPM)
Magnifying glass
Hover image to zoom

1/2" Sweat FlowCal Automatic Flow Balancing Valve (0.75 GPM)

Brand:
Caleffi
SKU:
127349AFG75
Rating:
(0)
Q&A:
(0)
1/2" Sweat FlowCal Automatic Flow Balancing Valve (0.75 GPM)
Magnifying glass
Hover image to zoom
$91.00 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Sweat Connection

Description

–
The Caleffi FlowCal Compact Automatic Flow Balancing Valve is designed to maintain a fixed flow rate within varying system differential pressure ranges. The Caleffi FlowCal Compact Automatic Flow Balancing Valve incorporates an exclusive flow cartridge, made of an anti-scale, low noise polymer and a compact low-lead brass valve body for use in cooling, heating and domestic water systems. The Caleffi FlowCal Compact Automatic Flow Balancing Valve has a Flow Capacity of 0.75 GPM.

Features:
  • Maintain a fixed flow rate
  • Connection Type: Sweat
  • Connection Size: 0.5 Inches

Warranty:

Parts: 1 Year

Specs

–
Size:

1/2"

Connection Type:

Sweat

Flow Rate (GPM):

0.75

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy