Apply to be a TradeMaster!
Main product image of 3/4" PEX Expansion FlowCal Automatic Flow Balancing Valve, Low Lead (1.3 GPM)
Magnifying glass
Hover image to zoom

3/4" PEX Expansion FlowCal Automatic Flow Balancing Valve, Low Lead (1.3 GPM)

Brand:
Caleffi
SKU:
127352AF-1G3
Rating:
(0)
Q&A:
(0)
3/4" PEX Expansion FlowCal Automatic Flow Balancing Valve, Low Lead (1.3 GPM)
Magnifying glass
Hover image to zoom
$109.28 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
PEX Connection
Product Highlight: Size
3/4"
Product Highlight: Max Flow (GPM)
3 MAX GPM

Description

–

Balancing hydronic circuits is important to providing optimal system performance and efficiency to meet desired comfort levels. FlowCal automatically maintains the design flow rate to each terminal unit despite changing differential pressure changes across the circuits. With an exclusive scale resistant, low noise cartridge and compact body, FlowCal is ideal for controlling flow to fan coils, base boards, radiators, or plumbing fixtures in hot water recirculation. Balancing is fast, easy and efficient.


Features:

  • High-performance hydronic system balancing: Automatically maintains design circuit flow rate, despite differential pressure changes across the circuits, using a cartridge with spring-loaded piston and characterized orifices.
  • Quiet operation: Replaceable patented low noise polymer flow cartridge provides specified flow rate (gpm), with no field balancing or adjustments. A special internal chamber dampens vibrations triggered by fluid flow, allowing low noise operation.
  • Union connections: Compact design featuring union end connections and choice of NPT, Sweat, Press and PEX fittings for ease of installation and maintenance.
  • Anti-scale cartridge: Specially engineered to prevent mineral buildup. High resistance to abrasion caused by continuous fluid flow, insensitive to scale deposits and fully compatible with glycols and additives used in hydronic circuits.
  • Selectable flow rates: Factory assembled and tested with flow cartridge, choices of 0.35 to 10 gpm and pipe sizes ½", ¾" or 1".
  • Application flexibility: For use in all hydronic systems- both on zone branches and directly at terminals. Also suitable for hot water recirculation balancing applications.

Specs

–
Connection Type:

PEX

Flow Rate (GPM):

1.3

Size:

3/4"

Max Flow (GPM):

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy