Apply to be a TradeMaster!
Main product image of 3/4" Press FlowCal Automatic Flow Balancing Valve (0.5 GPM)
Magnifying glass
Hover image to zoom

3/4" Press FlowCal Automatic Flow Balancing Valve (0.5 GPM)

Brand:
Caleffi
SKU:
127356AF-G50
Rating:
(0)
Q&A:
(0)
3/4" Press FlowCal Automatic Flow Balancing Valve (0.5 GPM)
Magnifying glass
Hover image to zoom
$133.57 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Press Connection

Description

–
Features:
  • Maintain a fixed flow rate
  • Patented, anti-scale, low noise polymer FlowCal cartridge.
  • Connection Type: Press
  • Connection Size: 0.75 Inches
  • Max working pressure: 232 psi (16 bar)
  • Temp range: 32° - 212°F (0° – 100°C)
  • Max percentage of glycol: 50%
  • Differential pressure control range: 2-14 psid
  • Flow rate: 0.5 GPM
  • Flow Accuracy: ±10%
  • Reduction of Lead in Drinking Water Act:
    • Compliant: 0.25% max weighted average lead content.
    • Certified by: IAPMO R&T

Specs

–
Size:

3/4"

Connection Type:

Press

Flow Rate (GPM):

0.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy