Apply to be a TradeMaster!
Main product image of 3/4" Sweat FlowCal Automatic Flow Balancing Valve (1.5 GPM)
Magnifying glass
Hover image to zoom

3/4" Sweat FlowCal Automatic Flow Balancing Valve (1.5 GPM)

Brand:
Caleffi
SKU:
127359AF1G5
Rating:
(0)
Q&A:
(0)
3/4" Sweat FlowCal Automatic Flow Balancing Valve (1.5 GPM)
Magnifying glass
Hover image to zoom
$111.16 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Sweat Connection

Description

–
FlowCal pressure independent balancing valves maintain a fixed flow rate within varying system differential pressure ranges. The design incorporates an exclusive flow cartridge, made of an anti-scale, low noise polymer and a compact DZR low-lead brass valve body for use in hydronic and domestic water systems. The FlowCal eliminates the need for onsite measurements and trial and error flow rate setting as required with manual calibration valves. It is ideal for applications including open fan coil systems and hot water recirculation balancing.

Specifications:
  • Compact automatic flow balancing valve
  • DZR low-lead brass valve body
  • Patented, anti-scale, low noise polymer FlowCal cartridge
  • Max working pressure: 230 psi (16 bar)
  • Temp range: 32° - 212°F (0° – 100°C)
  • Max percentage of glycol: 50%
  • Differential pressure control ranges: 2 - 32 psid
  • Flow Accuracy: ±10%
  • Compliance with the following standards: NSF/ANSI 372 - Drinking Water System Components - Lead Content, Reduction of Lead in Drinking Water Act - California Health and Safety Code 116875, S.3874 - Reduction of Lead in Drinking Water Act, Vermont Act 193 - The Lead in Plumbing Supplies Law, Maryland's Lead Free Law Hb.372

Specs

–
Size:

3/4"

Connection Type:

Sweat

Flow Rate (GPM):

1.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy