Apply to be a TradeMaster!
Main product image of 1/2" Sweat FlowCal Y-Strainer w/ Automatic Balancing Valve
Magnifying glass
Hover image to zoom

1/2" Sweat FlowCal Y-Strainer w/ Automatic Balancing Valve

Brand:
Caleffi
SKU:
128449AFC
Rating:
(0)
Q&A:
(0)
1/2" Sweat FlowCal Y-Strainer w/ Automatic Balancing Valve
Magnifying glass
Hover image to zoom
$115.25 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Flow Capacity (Cv)
8 Cv
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
400 MAX PSI
Product Highlight: Min Temp (F)
32°F Min Temp
Product Highlight: Max Temp (F)
212°F Max Temp

Description

–
The FlowCal™ and FlowCal+™ 128 Series Y-body automatic flow balancing valve is pressure independent and maintains a fixed flow rate as differential pressures vary. It incorporates an exclusive flow cartridge made of an anti-scale, low noise polymer. Constructed of DZR low-lead brass, FlowCal and FlowCal+ 128 Series are ideally suited for flow rate balancing in plumbing applications such as hot water recirculation systems and can also be used in hydronic applications. The FlowCal+ 128 Series provides a built-in check valve to protect against circuit thermo-siphoning. The outlet temperature gauge (optional) verifies the fluid temperature in the circuit.

Specs

–
Flow Capacity (Cv):

8

Size:

1/2"

Connection Method:

Sweat

Material:

Brass

Max Pressure (PSI):

400

Min Temp (F):

32°F

Max Temp (F):

212°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy