Apply to be a TradeMaster!
Main product image of 1-1/4" Female NPT Low Lead Manual Balancing Valve (14 Cv)
Magnifying glass
Hover image to zoom

1-1/4" Female NPT Low Lead Manual Balancing Valve (14 Cv)

Brand:
Caleffi
SKU:
130700A
Rating:
(0)
Q&A:
(0)
1-1/4" Female NPT Low Lead Manual Balancing Valve (14 Cv)
Magnifying glass
Hover image to zoom
$249.10 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
14 Cv
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
232 MAX PSI
Product Highlight: Temperature Range (F)
-4°F to 230°F

Description

–
Caleffi 130 series low lead, manual balancing valves are used to measure and adjust the fluid flow rate in hydronic or plumbing circuits. The flow rate is directly determined from the pressure differential (from Venturi effect) measured across the two pressure test ports. The valve design is "fixed orifice" with both pressure ports located upstream of adjustment plug and away from any pressure variations from turbulence as flow passes the adjustment plug - this feature makes pressure measurements and thus flow determination simpler and more accurate compared to "variable orifice" type balancing valves. Flow rate is calculated by simple formula or by easy reference to a flow characteristic graph.

The 130 series balancing valve can be supplied with optional insulation shells, purchased separately, to minimize heat loss or eliminate condensation in chilled water applications.

Features:
  • Fixed orifice.
  • DZR low-lead brass valve body.
  • Multi-turn adjustment range.
  • Number of adjustments: 5
  • Memory stop feature.
  • Stainless steel valve plug.
  • Teflon stem guide bearing.
  • Max working pressure: 232 psi
  • Working temp range: -4° - 230°F
  • Reduction of Lead in Drinking Water Act:
    • Compliant: 0.25% max weighted average lead content.
    • Certified by: IAPMO R&T

Specs

–
Size:

1-1/4"

Type:

Multi-Turn

Connection Type:

Threaded

Flow Capacity (Cv):

14

Material:

Brass

Max Pressure (PSI):

232

Features:

Low Lead

Temperature Range (F):

-4°F to 230°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy