Apply to be a TradeMaster!
Main product image of 3" Flanged QuickSetter Balancing Valve w/ Flow Meter (38 to 148 GPM)
Magnifying glass
Hover image to zoom

3" Flanged QuickSetter Balancing Valve w/ Flow Meter (38 to 148 GPM)

Brand:
Caleffi
SKU:
132080A
Rating:
(0)
Q&A:
(0)
3" Flanged QuickSetter Balancing Valve w/ Flow Meter (38 to 148 GPM)
Magnifying glass
Hover image to zoom
$1,709.20 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Flow Capacity (Cv)
164 Cv
Product Highlight: Max Flow (GPM)
148 MAX GPM

Description

–
The 132 series balancing valve accurately sets the flow rate of heating and cooling transfer fluid supplied to fan coils and terminal units or where flow balancing is required in solar thermal systems. Proper hydronic system balancing ensures that the system operates according to design specifications, providing satisfactory thermal comfort with low energy consumption. The flow meter is housed in a bypass circuit on the valve body and can be shut off during normal operation. The flow meter permits fast and easy circuit balancing without added differential pressure gauges and reference charts. The balancing valve is furnished with a preformed insulation shell to optimize thermal performance for both hot and cold water systems.

Features:
  • Precision setting of flow rate
  • Proper balancing ensures system efficiency
  • Fast and easy circuit balancing
  • Pre-formed insulation shell

Specs

–
Size:

3"

Connection Type:

Flanged x Flanged

Flow Capacity (Cv):

164

Max Flow (GPM):

148

Min Flow (GPM):

38

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy