Apply to be a TradeMaster!
Main product image of 1/2" Press QuickSetter Balancing Valve w/ Flow Meter, 0.5 to 1.75 GPM
Magnifying glass
Hover image to zoom

1/2" Press QuickSetter Balancing Valve w/ Flow Meter, 0.5 to 1.75 GPM

Brand:
Caleffi
SKU:
132436A
Rating:
(3)
Q&A:
(0)
1/2" Press QuickSetter Balancing Valve w/ Flow Meter, 0.5 to 1.75 GPM
Magnifying glass
Hover image to zoom
$203.22 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Press Connection
Product Highlight: Max Flow (GPM)
1.75 MAX GPM

Description

–
The 132 series balancing valve accurately sets the flow rate of heating and cooling transfer fluid supplied to fan coils and terminal units or where flow balancing is required in solar thermal systems. Proper hydronic system balancing ensures that the system operates according to design specifications, providing satisfactory thermal comfort with low energy consumption. The flow meter is housed in a bypass circuit on the valve body and can be shut off during normal operation. The flow meter permits fast and easy circuit balancing without added differential pressure gauges and reference charts. The balancing valve is furnished with a preformed insulation shell to optimize thermal performance for both hot and cold water systems.

Features:
  • Static balancing valve with flow meter.
  • No sight gauge clouding or scaling.
  • Graduated scale flow meter with magnetic movement flow rate indicator.

Specs

–
Size:

1/2"

Connection Type:

Press

Min Flow (GPM):

0.5

Max Flow (GPM):

1.75

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would definitely purchase again and recommend to all.

Very well made and function better than as advertised and fast shipping. Along with the best price I could find. The adjustable flow valve is the only way to go,
Pete
Chattanooga Tn
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Seems to be working great

Though, in all honesty, I can't verify if it is accurate. But, it is easy to use and easy to check--and adjust, the flow rate.
carl
Williston, vT
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Disappointed

This flow gauge didn't work from the very first. The indicator ball gets stuck in the tube. Also, it arrived without instructions.
Jack
NM
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy