Apply to be a TradeMaster!
Main product image of 1/2" PEX Crimp QuickSetter Balancing Valve w/ Flow Meter, 2-7 GPM (Lead Free)
Magnifying glass
Hover image to zoom

1/2" PEX Crimp QuickSetter Balancing Valve w/ Flow Meter, 2-7 GPM (Lead Free)

Brand:
Caleffi
SKU:
132454AFC
Rating:
(0)
Q&A:
(0)
1/2" PEX Crimp QuickSetter Balancing Valve w/ Flow Meter, 2-7 GPM (Lead Free)
Magnifying glass
Hover image to zoom
$281.69 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
PEX Crimp Connection
Product Highlight: Max Flow (GPM)
7 MAX GPM
Product Highlight: Flow Capacity (Cv)
6.3 Cv
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Temperature Range (F)
14°F - 230°F

Description

–
The QuickSetter+ manual balancing valve contains a built-in flow meter and sight gauge, negating the need for differential pressure gauges and reference charts. Circuit balancing is fast, easy and accurate. Constructed of low-lead brass, QuickSetter+ is ideally suited for use in plumbing applications such as hot water recirculation systems. The built-in check valve protects against circuit thermo-siphoning. The flow meter sight gauge is dry (not exposed to the fluid) thus eliminating the possibility of gauge clouding/ scaling over time.

Features:
  • Direct reading of flow rate.
  • No sight gauge clouding or scaling.
  • Brass valve body and flow meter.
  • Rotatable valve for flow rate adjustment.
  • Graduated scale flow meter with magnetic movement flow rate indicator.

Specs

–
Size:

1/2"

Connection Type:

PEX Crimp

Min Flow (GPM):

2

Max Flow (GPM):

7

Flow Capacity (Cv):

6.3

Max Pressure (PSI):

150

Temperature Range (F):

14°F - 230°F

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy