Apply to be a TradeMaster!
Main product image of 3/4" Press QuickSetter Balancing Valve w/ Flow Meter Union, 2 to 7 GPM (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Press QuickSetter Balancing Valve w/ Flow Meter Union, 2 to 7 GPM (Lead Free)

Brand:
Caleffi
SKU:
132556AFC
Rating:
(0)
Q&A:
(0)
3/4" Press QuickSetter Balancing Valve w/ Flow Meter Union, 2 to 7 GPM (Lead Free)
Magnifying glass
Hover image to zoom
$334.26 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Press Connection
Product Highlight: Max Flow (GPM)
7 MAX GPM

Description

–
The QuickSetter+ manual balancing valve contains a built-in flow meter and sight gauge, negating the need for differential pressure gauges and reference charts. Circuit balancing is fast, easy and accurate. Constructed of DZR low-lead brass, QuickSetter+ is ideally suited for use in plumbing applications such as hot water recirculation systems. The built-in check valve protects against circuit thermosiphoning. The outlet temperature gauge (optional) verifies the fluid temperature in the circuit. The flow meter sight gauge is dry (not exposed to the fluid) thus eliminating the possibility of gauge clouding/ scaling over time. Peroxide-cured EPDM seals provide chlorine and chloramine resistance and long operating life. The QuickSetter+ can also be used in heating systems.

Specs

–
Size:

3/4"

Connection Type:

Press

Min Flow (GPM):

2

Max Flow (GPM):

7

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy