Apply to be a TradeMaster!
Main product image of 1-1/2" NPT Variable Orifice Low Lead Manual Balancing Valve (16.8 Cv)
Magnifying glass
Hover image to zoom

1-1/2" NPT Variable Orifice Low Lead Manual Balancing Valve (16.8 Cv)

Brand:
Caleffi
SKU:
142281A
Rating:
(0)
Q&A:
(0)
1-1/2" NPT Variable Orifice Low Lead Manual Balancing Valve (16.8 Cv)
Magnifying glass
Hover image to zoom
$278.22 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
16.8 Cv
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
232 MAX PSI
Product Highlight: Temperature Range (F)
14°F to 250°F

Description

–
Caleffi 142 series low lead manual balancing valves are used to measure and adjust the fluid flow rate in hydronic or plumbing circuits. Characterized flow plug which provides precise system balancing valves and highly accurate flow compared to other setters with ball valve control. Turning the knob moves a plug within the fluid stream which varies the flow rate. The flow rate is determined according to the pressure drop value measured by a differential pressure meter connected to the pressure test ports, included. The flow rate is directly determined from the pressure differential created across the two test ports as fluid passes the adjustment plug. The valve design is variable orifice with pressure ports located upstream and downstream of the adjustment plug. Compared to fixed orifice designs where both test ports are located upstream of the adjustment plug, for a given size and flow rate, the variable orifice design produces a greater differential pressure value. In very low flow rate applications and with good fluid quality, this larger differential pressure signal can result in more accurate balancing. A memory stop feature allows the valve to be closed, and later reopened to the original set position. Insulation shells are available, purchase separately.

Features:
  • Variable orifice.
  • Memory stop feature.
  • Characterized plug for smooth adjustment.
  • Max working pressure: 232 psi Working temp range: 14° - 250°F
  • DZR low-lead brass body.
  • Certified low lead.

Specs

–
Size:

1-1/2"

Connection Type:

Threaded

Flow Capacity (Cv):

16.8

Material:

Brass

Max Pressure (PSI):

232

Features:

Low Lead

Temperature Range (F):

14°F to 250°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy