Apply to be a TradeMaster!
Main product image of 3/4" NPT Female DISCAL Air Separator for Solar Heating
Magnifying glass
Hover image to zoom

3/4" NPT Female DISCAL Air Separator for Solar Heating

Brand:
Caleffi
SKU:
251003A
Rating:
(0)
Q&A:
(0)
3/4" NPT Female DISCAL Air Separator for Solar Heating
Magnifying glass
Hover image to zoom
$211.75 each
In Stock
In Stock
Get 4 Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Size
3/4"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
320ºF Max Temp

Description

–
The removal of dissolved gases from a solar primary circuit is an essential process in a solar heating system. The presence of dissolved oxygen in a solar circuit causes rapid localized corrosion in collectors and heat exchangers. Carbon dioxide will dissolve in water, resulting in low pH levels and the production of corrosive carbonic acid. Low pH levels in a solar circuit causes severe acid attack throughout the solar heating system. While dissolved gases and low pH levels in the solar circuit can be controlled by the addition of chemicals, it is more economical and thermally efficient to remove these gases mechanically. This mechanical process is known as air separation and will increase the life of a solar heating system dramatically.

Specs:
  • Working temp range: -20° - 320°F
  • Max working pressure: 150 psi
  • Max discharge pressure: 150 psi

Specs

–
Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Product Type:

Air Eliminator

Size:

3/4"

Max Temp (F):

320ºF

Max Pressure (PSI):

150

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy