Apply to be a TradeMaster!
Main product image of 1/2" Sweat Thermostatic Solar Mixing Valve
Magnifying glass
Hover image to zoom

1/2" Sweat Thermostatic Solar Mixing Valve

Brand:
Caleffi
SKU:
252149A
Rating:
(0)
Q&A:
(0)
1/2" Sweat Thermostatic Solar Mixing Valve
Magnifying glass
Hover image to zoom
252149A has been discontinued
Discontinued November 25, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
1/2"
Product Highlight: Max Temp (F)
150°F Max Temp
Product Highlight: Min Temp (F)
80°F Min Temp
Product Highlight: Temperature Range (F)
80°F to 150°F
Product Highlight: Material
Brass

Description

–
The thermostatic mixing valve is used in systems for scald protection in the production of domestic hot water. It is designed to maintain the set temperature of the mixed water supplied to the user when there are variations in the temperature and pressure conditions of the incoming hot and cold water or in the water’s flow rate. This particular series of mixing valves can function continuously at the high temperatures of the incoming hot water from the solar storage tank.

Specifications
  • Adjustable thermostatic 3-way mixing valve for solar systems.
  • With built-in inlet check valves.
  • Setting range: 80° - 150°F
  • Max working pressure: 200 psi
  • Max inlet temp: 210°F

Specs

–
Size:

1/2"

Connection Method:

Sweat

Connection Type:

C x C

Temperature Range (F):

80°F to 150°F

Min Temp (F):

80°F

Max Temp (F):

150°F

Material:

Brass

Body Pattern:

3-Way

Application:

Point of Source

Standards Met:

ASSE 1017

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm