Apply to be a TradeMaster!
Main product image of 1/2" x 3/4" FNPT Safety Valve for Solar Heating Systems (90 psi Preset)
Magnifying glass
Hover image to zoom

1/2" x 3/4" FNPT Safety Valve for Solar Heating Systems (90 psi Preset)

Brand:
Caleffi
SKU:
253046
Rating:
(0)
Q&A:
(0)
1/2" x 3/4" FNPT Safety Valve for Solar Heating Systems (90 psi Preset)
Magnifying glass
Hover image to zoom
$61.00 each
In Stock
In Stock
Get 21 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass

Description

–
1/2" x 3/4" FNPT Safety Valve for Solar Heating Systems (90 psi Preset)

Product Features
  • Max. percentage of glycol: 50%.
  • Working temperature range: -20 - 360°F.
  • Discharge outlet: 3/4" female.
  • Discharge capacity: 180,000 BTU.

Specs

–
Finish:

Chrome

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy