Apply to be a TradeMaster!
Main product image of 3/4" MNPT Vacuum Relief Valve
Magnifying glass
Hover image to zoom

3/4" MNPT Vacuum Relief Valve

Brand:
Caleffi
SKU:
304050A
Rating:
(0)
Q&A:
(0)
3/4" MNPT Vacuum Relief Valve
Magnifying glass
Hover image to zoom
$28.68 each
In Stock
In Stock
Get 13 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
MNPT Connection

Description

–
3/4" MNPT Vacuum relief valve, Vacuum breaker device for domestic water systems. For the protection of hot and cold water storage tanks.

Overview
Vacu-Stop™ vacuum relief valves automatically allow air to enter into the piping system to prevent vacuum conditions that could siphon the water from the system and damage water heater/tank equipment. VRVs are suitable for water and low pressure steam service and are ideal for use in water heaters and supply tanks, table top heaters, jacketed steam kettles, unit heaters, low pressure steam systems, and steam coil heaters. Complies with ANSI Z21.22 and CSA 4.4 Relief Valves for Hot Water Supply Systems.

Specifications:
  • Medium: Water, low pressure steam
  • Max. working pressure (water): 200 psig (14 bar)
  • Max. working pressure (steam): 15 psig (1 bar)
  • Working temperature range: 32 - 250 degrees F (0 – 120 degrees C)
  • Vacuum relief opening pressure: 0.3" Hg (1 kPa) vacuum
  • Relief capacity: 4.5 CFM @ 2" Hg (130 lpm @ 7 kPa) vacuum

Specs

–
Size:

3/4"

Application:

Water

Steam

Material:

Brass

Connection Type:

MNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy