Apply to be a TradeMaster!
Main product image of 1/2" PEX Expansion Serviceable Flow Check Valve (Low Lead)
Magnifying glass
Hover image to zoom

1/2" PEX Expansion Serviceable Flow Check Valve (Low Lead)

Brand:
Caleffi
SKU:
304748A
Rating:
(1)
Q&A:
(0)
1/2" PEX Expansion Serviceable Flow Check Valve (Low Lead)
Magnifying glass
Hover image to zoom
$56.18 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Connection Type
Expansion PEX x Expansion PEX Connection
Product Highlight: Material
DZR Brass
Product Highlight: Size
1/2"
Product Highlight: Flow Capacity (Cv)
17 Cv
Product Highlight: Max Pressure (PSI)
150 PSI MAX PSI

Description

–
1/2" Serviceable low lead check valve (PEX)

Features:
  • Dual union body
  • 1/2" PEX Expansion
  • Maximum operating pressure: 150 psi
  • Medium Temperature Range: 32-250°F
  • Cv: 17
  • Material: DZR low lead brass

Specs

–
Connection Method:

PEX

Max Temp (F):

250°F

Product Type:

Check Valve

Connection Type:

Expansion PEX x Expansion PEX

Material:

DZR Brass

Size:

1/2"

Flow Capacity (Cv):

17

Max Pressure (PSI):

150 PSI

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I certainly would buy this product again.

We had to place this on the ice maker line. Blessings
Wygee
Washington DC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy