304780A is a serviceable low lead check valve (MNPT) Dual union body connection
Features:
| Size: | 1-1/2" |
|---|---|
| Flow Capacity (Cv): | 75 |
| Max Temp (F): | 250°F |
| Material: | DZR Brass |
| Product Type: | Check Valve |
| Connection Method: | MNPT |
| Connection Type: | MNPT |
| Max Pressure (PSI): | 150 PSI |