Apply to be a TradeMaster!
Main product image of 1" Male Union TankMixer Mixing Valve Body
Magnifying glass
Hover image to zoom

1" Male Union TankMixer Mixing Valve Body

Brand:
Caleffi
SKU:
520051A
Rating:
(0)
Q&A:
(0)
1" Male Union TankMixer Mixing Valve Body
Magnifying glass
Hover image to zoom
$131.30 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
MNPT x MNPT Connection
Product Highlight: Size
1"
Product Highlight: Max Temp (F)
195°F Max Temp
Product Highlight: Standards Met
ASSE 1017 Standards Met

Description

–
TankMixer Mixing Valve Body (low lead)

  • Adjustment temp range: 95° - 150°F
  • Max working pressure (static): 150 psi
  • Max working pressure (dynamic): 75 psi
  • Max inlet temp: 195°F
  • Min flow for optimum performance: 0.5 gpm

Specs

–
Application:

Point of Source

Product Type:

Replacement Part

Size:

1"

Connection Type:

MNPT x MNPT

Connection Method:

Threaded

Max Temp (F):

195°F

Standards Met:

ASSE 1017

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy