Apply to be a TradeMaster!
Main product image of 3/4" MNPT AngleMix 3-way Mixing Valve w/ Gauge, 2.0 Cv
Magnifying glass
Hover image to zoom

3/4" MNPT AngleMix 3-way Mixing Valve w/ Gauge, 2.0 Cv

Brand:
Caleffi
SKU:
520061A
Rating:
(0)
Q&A:
(0)
3/4" MNPT AngleMix 3-way Mixing Valve w/ Gauge, 2.0 Cv
Magnifying glass
Hover image to zoom
$167.94 each
Out of Stock
Out of Stock
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Press Union x Press Union Connection
Product Highlight: Size
3/4"
Product Highlight: Flow Capacity (Cv)
2 Cv
Product Highlight: Material
Brass
Product Highlight: Body Pattern
3-Way

Description

–

520061A is a 3/4" MNPT AngleMix 3-way Mixing Valve w/ Gauge, 2.0 Cv for Caleffi Heating Supplies and Parts.

Specs

–
Connection Method:

Press

Type:

Angle

Material:

Brass

Flow Capacity (Cv):

2

Size:

3/4"

Includes:

Gauge

Body Pattern:

3-Way

Connection Type:

Press Union x Press Union

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy