Apply to be a TradeMaster!
Main product image of 3/4" PEX Crimp AutoFill Filling Valve
Magnifying glass
Hover image to zoom
3/4" PEX Crimp AutoFill Filling Valve
Magnifying glass
Hover image to zoom
$156.88 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
365 MAX PSI
Product Highlight: Connection Type
PEX Crimp Union x PEX Crimp Union Connection
Product Highlight: Size
3/4"
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Pressure Set Point
15 psi

Description

–
Note: Image does not represent actual product. This product has PEX Crimp Connections, image shown represents Press Connections.

The 5350 series AutoFill automatic filling valve is a pressure reducing valve which when installed on the water inlet piping in closed hydronic systems will maintain system pressure at a set value, automatically filling up with water as required. Fast fills the system to set pressure then automatically shuts off the water feed. This product is factory pre-set to 15 psi system pressure. To adjust the set pressure, simply turn the adjustment knob while observing the integral downstream pressure gauge. This product has the characteristic of being pre-adjustable, which means that it can be adjusted at the right pressure value before the system charging phase. After installation, the system pressure will automatically adjust itself to the set value and the water feed will stop when the set pressure is reached. The internal cartridge containing all the controlling components is pre-assembled as a self-contained unit, to facilitate inspection and maintenance procedures.

Technical specifications
  • Brass body.
  • Complete with integral downstream pressure gauge and pressure setting adjustment knob.
  • Max. working pressure: 365 psi.
  • Max. working temperature: 140°F.
  • Pressure gauge scale: 0 - 100 psi /0-7 bar.
  • Pressure setting range: 6 - 90 psi.
  • Preset outlet pressure: 15 psi.

Specs

–
Size:

3/4"

Connection Type:

PEX Crimp Union x PEX Crimp Union

Max Temp (F):

140°F

Pressure Set Point:

15 psi

Max Pressure (PSI):

365

Material:

Brass

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy