Apply to be a TradeMaster!
Main product image of 1" Press Union AutoFill Filling Valve w/ Pressure Gauge
Magnifying glass
Hover image to zoom

1" Press Union AutoFill Filling Valve w/ Pressure Gauge

Brand:
Caleffi
SKU:
535066A
Rating:
(0)
Q&A:
(0)
1" Press Union AutoFill Filling Valve w/ Pressure Gauge
Magnifying glass
Hover image to zoom
$136.45 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
365 MAX PSI
Product Highlight: Connection Type
Press Union x Press Union Connection
Product Highlight: Size
1"
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Pressure Set Point
15 psi

Description

–
The 5350 series AutoFill automatic filling valve is a pressure reducing valve which when installed on the water inlet piping in closed hydronic systems will maintain system pressure at a set value, automatically filling up with water as required. Fast fills the system to set pressure then automatically shuts off the water feed. This product is factory pre-set to 15 psi system pressure. To adjust the set pressure, simply turn the adjustment knob while observing the integral downstream pressure gauge. This product has the characteristic of being pre-adjustable, which means that it can be adjusted at the right pressure value before the system charging phase. After installation, the system pressure will automatically adjust itself to the set value and the water feed will stop when the set pressure is reached. The internal cartridge containing all the controlling components is pre-assembled as a self-contained unit, to facilitate inspection and maintenance procedures.

Technical specifications
  • Brass body.
  • Complete with integral downstream pressure gauge and pressure setting adjustment knob.
  • Max. working pressure: 365 psi.
  • Max. working temperature: 140°F.
  • Pressure gauge scale: 0 - 100 psi /0-7 bar.
  • Pressure setting range: 6 - 90 psi.
  • Preset outlet pressure: 15 psi.

Specs

–
Size:

1"

Connection Type:

Press Union x Press Union

Max Temp (F):

140°F

Max Pressure (PSI):

365

Pressure Set Point:

15 psi

Material:

Brass

Includes:

Gauge

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy