Apply to be a TradeMaster!
Main product image of 1" PEX Expansion PressCal Pressure Reducing Valve, Low Lead
Magnifying glass
Hover image to zoom

1" PEX Expansion PressCal Pressure Reducing Valve, Low Lead

Brand:
Caleffi
SKU:
535560HA
Rating:
(1)
Q&A:
(0)
1" PEX Expansion PressCal Pressure Reducing Valve, Low Lead
Magnifying glass
Hover image to zoom
$155.54 each
In Stock
In Stock
Get 8 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
90 MAX PSI
Product Highlight: Connection Type
PEX Connection
Product Highlight: Inlet Type
PEX Expansion
Product Highlight: Outlet Type
PEX Expansion
Product Highlight: Size
1"

Description

–

The PresCal 535H Series pressure reducing valves are constructed of low lead brass and low friction moving parts that stand up to hard water and scale for maximum durability. PresCal features a service-friendly removable cartridge with integral stainless steel mesh strainer that makes maintenance fast and easy. Caleffi guaranteed. Complies with standards ASSE 1003, CSA B356, NSF/ANSI/CAN 61, NSF/ANSI/CAN 372 and with codes IPC, IRC, UPC. Certified listed by ICC-ES. Plenum rated: compliant with the requirements of standard UL 2043.


Features:

  • Pre-adjustment knob: 15 to 90 psi adjustment range with convenient psi setting visible from front and back. Includes tamper-proof locking screw.
  • Removable self-contained cartridge with stainless steel mesh filter: Maximum debris protection with convenient in-pipe maintenance and servicing.
  • Conical seat and shuttle design: Large cross-sectional flow chamber design minimizes pressure drop within valve resulting in superior fall-off performance and quiet operation.
  • Contour-shaped peroxide-cured diaphragm: Accurate pressure regulation under frequent and sudden pressure fluctuations, a common cause of valve wear. Peroxide-cured EPDM elastomers for durability against chlorine and chloramine, ensuring an extended lifespan.
  • Precision engineering: Precise manufacturing tolerances result in a uniform 360 deg flow around the conical seat. Prevents wire draw erosion during low flow conditions, a common cause of upward system pressure creep during no-demand periods.
  • Hot water booster system compatible: NSF/ANSI/CAN 61 rated to 180 °F (commercial hot). Scale resistant internal parts to prevent flow inconsistencies. Plenum rated: compliant with Standard UL 2043, without cover.

Specs

–
Max Pressure (PSI):

90

Connection Type:

PEX

Inlet Type:

PEX Expansion

Material:

Brass

Size:

1"

Outlet Type:

PEX Expansion

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Water Pressure reduction

Reduced pressure on my main water line into the house.
Happy
Harrison, Idaho
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy