Pressure reducing valve (PEX) Pressure reducing valve for residential and commercial applications. UV protective cover included. Front and back set point indication for visibility in any mounting orientation. PEX crimp: ASTM F1807. PEX expansion: ASTM F1960. connection: 3/4", PEX crimp union. Maximum operating pressure: 300 psi. Medium temperature range: 35.6-180- Degree F. Adjustment pressure range: 15-90 psi. Minimum flow rate: 2.1 GPM. Maximum flow rate: 12.5 GPM.
| Connection Type: | PEX |
|---|---|
| Material: | Brass |
| Size: | 1" |
| Outlet Type: | PEX Expansion |
| Inlet Type: | PEX Expansion |