Apply to be a TradeMaster!
Main product image of 1-1/4" Press Pressure Reducing Valve w/ Gauge (Low Lead, Pre-adjustable)
Magnifying glass
Hover image to zoom

1-1/4" Press Pressure Reducing Valve w/ Gauge (Low Lead, Pre-adjustable)

Brand:
Caleffi
SKU:
535671HA
Rating:
(0)
Q&A:
(0)
1-1/4" Press Pressure Reducing Valve w/ Gauge (Low Lead, Pre-adjustable)
Magnifying glass
Hover image to zoom
$419.98 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Min Pressure (PSI)
15 PSI
Product Highlight: Size
1-1/4"
Product Highlight: Max Temp (F)
180°F Max Temp

Description

–
PressCal PRV ASSE 1003, 1-1/4" Press w/ Pressure Gauge

Overview
  • Pre-adjustable pressure reducing valve for residential and commercial plumbing applications.
  • DZR low lead "Ecobrass" body.
  • Unique noise reducing pressure balanced cartridge.
  • Low friction, anti-scale moving parts.
  • High flow seat design.
  • Dial indicator with direct readout.
  • Replaceable cartridge.
  • Integral stainless steel filter.
  • Adjustment locking screw.
  • Optional outlet pressure gauge.
Specifications
  • Flow (GPM): 25.5
  • Max working pressure: 300 psi (20 bar)
  • Max working temperature: 180°F (80°C)
  • Pressure setting range: 15 - 90 psi (1 - 6 bar)
  • Factory setting: 45 psi (3 bar)


Meets codes IPC, IRC, UPC and NPC for use in accordance with the U.S. and Canadian plumbing codes.

Specs

–
Size:

1-1/4"

Max Pressure (PSI):

300

Max Temp (F):

180°F

Material:

Brass

Min Pressure (PSI):

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy