Apply to be a TradeMaster!
Main product image of 2" FNPT Union 5461 Series DISCAL DIRTMAG Air & Dirt Separator w/ Magnet
Magnifying glass
Hover image to zoom

2" FNPT Union 5461 Series DISCAL DIRTMAG Air & Dirt Separator w/ Magnet

Brand:
Caleffi
SKU:
546109A
Rating:
(0)
Q&A:
(0)
2" FNPT Union 5461 Series DISCAL DIRTMAG Air & Dirt Separator w/ Magnet
Magnifying glass
Hover image to zoom
$1,263.41 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Steel
Product Highlight: Size
2"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
230°F Max Temp

Description

–
The DISCAL DIRTMAG air and dirt separator with magnet incorporates three important functions for hydronic systems: air separation, dirt separation and ferrous impurity separation. An internal screen element facilitates the coalescing and capture of micro-bubbles to facilitate high performance automatic air removal, while concurrently causing the capture of non-ferrous debris particles down to 5 micron size. A powerful magnetic field induced by rare-earth neodymium magnets facilitates the capture of ferrous impurities such as iron oxide down to microscopic size thus delivering 2½ times the ferrous impurity removal performance of standard air and dirt separators.

Features
  • Epoxy resin coated steel body.
  • Stainless steel float guide pin and linkage.
  • Stainless steel mesh internal element.
  • Complete with union connections.
  • Max working pressure: 150 psi
  • Vessel temp range: 32° - 230°F

Specs

–
Product Type:

Dirt Eliminator

Air Eliminator

Size:

2"

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Max Pressure (PSI):

150

Max Temp (F):

230°F

Material:

Steel

Type:

Magnetic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy