Apply to be a TradeMaster!
Main product image of 2" MNPT 551 Series DISCAL Commercial Steel Air Separator
Magnifying glass
Hover image to zoom

2" MNPT 551 Series DISCAL Commercial Steel Air Separator

Brand:
Caleffi
SKU:
551050AT
Rating:
(0)
Q&A:
(0)
2" MNPT 551 Series DISCAL Commercial Steel Air Separator
Magnifying glass
Hover image to zoom
$2,702.18 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
MNPT x MNPT Connection
Product Highlight: Material
Steel
Product Highlight: Size
2"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
270°F Max Temp

Description

–
The DISCAL air separator is used to continuously remove the air contained in hydronic circuits of heating and cooling systems. The air discharge capacity is very high. They automatically remove all the air present in the system down to micro-bubble level with low head loss due to the special internal shape of the separator body. Flow direction of the DISCAL air separator is bidirectional; flow in either direction is permitted. The circulation of fully de-aerated water enables the equipment to operate under optimum conditions, free from noise, corrosion, localized or mechanical damage. Micro-bubbles, fusing with each other, increase in volume (get larger) until they become large enough to rise to the top where they are automatically released.

Specifications:
  • Air separator
  • Epoxy resin coated steel body
  • Stainless steel float guide pin and linkage
  • Stainless steel mesh internal element
  • 1" NPT male drain pipe
  • Max working pressure: 150 psi
  • Working temp range: 32°-270°F
  • Air separation efficiency: up to 100% removal
  • Size: 2" MNPT

Specs

–
Product Type:

Air Eliminator

Size:

2"

Connection Method:

Threaded

Connection Type:

MNPT x MNPT

Material:

Steel

Max Pressure (PSI):

150

Max Temp (F):

270°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy